67011
King Innovation Terminals, Contractors Choice Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

67011

King Innovation Terminals, Contractors Choice Series
In stock
Item Number
67011
MFG Item Number
67011
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Contractors Choice Series
Item #
67011
Wire Nut, 1000/BG, Gray Nut

Contractors Choice Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 67011
Item Number 67011
Manufacturer King Innovation
Product Series Contractors Choice
Family Series King Innovation Terminals, Contractors Choice Series
Max Voltage 300 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Gray
Style Standard
Package Type Bag
Package Quantity 1,000
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #22
Maximum Wire Capacity (1) #16 + (1) #18 + (1) #20
Minimum Wire Size 22 AWG
Maximum Wire Size 20 AWG
Approvals CSA, UL
Net Weight 0.985 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved