67205
King Innovation Terminals, 672 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

67205

King Innovation Terminals, 672 Series
In stock
Item Number
67205
MFG Item Number
67205
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 672 Series
Item #
67205
Connector, 100/BX, Yellow 2 Port

672 Series Information

  • Integrally Designed Test Ports
  • Color Coded Identification of Ports
  • Housing Material Is Flame Retardant
  • No Need to Twist Wires or Tape Connections
  • Simply Strip Wires, Insert into Connector and Save Time and Money


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 67205
Item Number 67205
Manufacturer King Innovation
Product Series 672
Family Series King Innovation Terminals, 672 Series
Number of Ports 2
Number of Wires Per Port 1
Wire Gauge Range 22-12 AWG
Wire Type Solid Wire, Stranded Wire
Wire Material Copper
Max Voltage Rating 1,000 V, 600 V
Selling Unit Box of 100
Color Yellow
Housing Material Polycarbonate
Max Working Temperature 221 °F
Approvals UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved