IRFB-1202-NOWC2
Kingfisher Controls Inductive Proximity, IRFB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IRFB-1202-NOWC2

Kingfisher Controls Inductive Proximity, IRFB Series
In stock
Item Number
IRFB-1202-NOWC2
MFG Item Number
IRFB-1202-NOWC2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, IRFB Series
Item #
IRFB-1202-NOWC2
Inductive Prox Sensor,12mm,Standard

IRFB Series Information

  • 3‑Wire DC Inductive
  • 1 or 2 mm Switching Distance
  • M8 or M6.5 Diameter 2‑Meter Cable

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IRFB-1202-NOWC2
Item Number IRFB-1202-NOWC2
Product Series IRFB
Manufacturer Kingfisher Controls
Family Series Kingfisher Controls Inductive Proximity, IRFB Series
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 2 mm
Connection Type 2 Meter Cable
Length of Cables 2 m
Output Type NO PNP
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator No
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.15 A
Max Leakage Current 0.01 mA
RoHS Yes
Net Weight 0.168 lbs
Gross Weight 0.168 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved