IRNB-1204-POWC2
Kingfisher Controls Inductive Proximity, IRNB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IRNB-1204-POWC2

Kingfisher Controls Inductive Proximity, IRNB Series
In stock
Item Number
IRNB-1204-POWC2
MFG Item Number
IRNB-1204-POWC2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, IRNB Series
Item #
IRNB-1204-POWC2
Inductive Prox Sensor,12mm,Standard

IRNB Series Information

  • 3‑Wire DC Inductive
  • 2 mm Switching Distance
  • M8 Diameter 2‑Meter Cable

Specifications

Specifications
Manufacturer Part Number IRNB-1204-POWC2
Item Number IRNB-1204-POWC2
Manufacturer Kingfisher Controls
Product Series IRNB
Family Series Kingfisher Controls Inductive Proximity, IRNB Series
Length of Cables 2 m
Nominal Voltage 12 VDC, 24 VDC
Net Weight 0.1625 lbs
Gross Weight 0.1625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved