ISFS-030.8-PONC2
Kingfisher Controls Inductive Proximity, ISFS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ISFS-030.8-PONC2

Kingfisher Controls Inductive Proximity, ISFS Series
In stock
Item Number
ISFS-030.8-PONC2
MFG Item Number
ISFS-030.8-PONC2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, ISFS Series
Item #
ISFS-030.8-PONC2
Inductive Prox,Flush,3mm Dia,PNP ,

ISFS Series Information

  • Has Cable, 3 Pin Pico, or 4 Pin Micro Connectors as Connection Types
  • All Sensors Have an Operating Voltage Range of 10‑30 VDC
  • Max. Load Current is Either 0.1 or 0.15 Amps
  • Includes Reverse Polarity Protection
  • All Sensors Have an LED Indicator

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ISFS-030.8-PONC2
Item Number ISFS-030.8-PONC2
Manufacturer Kingfisher Controls
Product Series ISFS
Family Series Kingfisher Controls Inductive Proximity, ISFS Series
Diameter 3 mm
Shielding Shielded
Power Type DC
Range 0.8 mm
Connection Type 2 Meter Cable
Output Type NO PNP
Number of Wires 3
Body Composition Non-Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Max Leakage Current 0.01 mA
Approvals CE
RoHS Yes
Net Weight 0.0495 lbs
Gross Weight 0.0495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved