PSF3-NZV015
Kingfisher Controls Cordsets, PSF3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PSF3-NZV015

Kingfisher Controls Cordsets, PSF3 Series
In stock
Item Number
PSF3-NZV015
MFG Item Number
PSF3-NZV015
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, PSF3 Series
Item #
PSF3-NZV015
Cordset,M8 Cable,Straight female

PSF3 Series Information

  • Female M8 Connection
  • IP67 Protection
  • TPU Self Extinguishing Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PSF3-NZV015
Item Number PSF3-NZV015
Manufacturer Kingfisher Controls
Product Series PSF3
Family Series Kingfisher Controls Cordsets, PSF3 Series
Cable Type PVC
Number of Pins 3
Connector Type Straight Plug
Connector Configuration Female to Flying Leads
Maximum Voltage 60 VAC, 75 VDC
Current Rating 4 A
Connector Size M8 x 1.00
Length 5 m
Connector Class Pico (M8)
Coupling Nut Material Nickel-Plated Brass
Cable Shielding None
Number of Wires 3
Number of Keys 0
Temperature Range (C) -25-90 °C
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Signal
Side 1 Gender Female
Side 1 Connector M8
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
RoHS Yes
Net Weight 0.39 lbs
Gross Weight 0.42 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved