EASY819-AC-RCX
Klockner-Moeller, Div of Eaton Corp. Programmable Logic Controllers, Easy 800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EASY819-AC-RCX

Klockner-Moeller, Div of Eaton Corp. Programmable Logic Controllers, Easy 800 Series
In stock
Item Number
EASY819-AC-RCX
MFG Item Number
EASY819-AC-RCX
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Programmable Logic Controllers, Easy 800 Series
Item #
EASY819-AC-RCX
CONTROL REL AC REL.OUTPUT W/O

Easy 800 Series Information


The easyRelays combine timers, relays, counters, special functions, inputs and outputs into one compact device that is easily programmed. The easyRelay family of products provides an exceptional level of flexibility together with a substantial savings of commissioning time and effort. The easyRelays are available in more than 35 styles that support from 12 I/O up to a network of up to 320 I/O points, providing the ideal solution for lighting, energy management, industrial control, irrigation, pump control, HVAC and home automation.

Once easyRelays are installed, changes are easily accomplished through front panel programming, eliminating the need to change wiring and minimizing downtime. The easy802/806 relays are even more powerful than the easy800 series and include an integrated SmartWire‑DT gateway. Conventional hardwiring to pushbuttons, selector switches, pilot devices and contactors can now be eliminated, allowing for a dramatic increase in panel wiring productivity.

The easyRelays excel in traditional applications where multiple relays, timers and pushbuttons are used. Typical control applications are:

  • Lighting controls
  • Duplex pump controls
  • Water fountain controls
  • Parking garage access controls
  • Refrigeration control system
  • Greenhouse temperature and ventilation controls
  • Booster pump controls

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EASY819-AC-RCX
Item Number EASY819-AC-RCX
Manufacturer Klockner-Moeller, Div of Eaton Corp.
Product Series Easy 800
Family Series Klockner-Moeller, Div of Eaton Corp. Programmable Logic Controllers, Easy 800 Series
Published Supply Voltage 85-264 VAC
Nominal Supply Voltage 120 VAC, 240 VAC
Number of Inputs & Type 12 - Digital
Number of Outputs & Type 6 - Relay
Expandable Up to 40 I/O Points
Display Type None
Mounting Type DIN Rail, Panel Mount
Expandable I/O Yes
Maximum I/O Expansions 320
Embedded Ethernet No
Embedded Clock/Calendar Yes
Approvals CSA, UL
Net Weight 0.6613 lbs
Gross Weight 0.88 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved