3/0-6CLKON
Konkore Fittings (SCI) Grounding, KON Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3/0-6CLKON

Konkore Fittings (SCI) Grounding, KON Series
In stock
Item Number
3/0-6CLKON
MFG Item Number
908172
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, KON Series
Item #
3/0-6CLKON
Lay-In Grounding Lug, Copper, 3/0-6

KON Series Information

  • Lay‑In Grounding Lugs
  • Aluminum or Copper Standard Materials
  • Heavy Duty Slotted or Hex Head Screw
  • Each Lugs Takes a Range of Cable Sizes

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 908172
Item Number 3/0-6CLKON
Manufacturer Konkore Fittings (SCI)
Product Series KON
Family Series Konkore Fittings (SCI) Grounding, KON Series
Number of Mounting Holes 1
Number of Conductors 1
Maximum Conductor Size 1/0 AWG
Minimum Conductor Size 8 AWG
Material Copper
Compression Style Lay-In Bolt Lug
Conductor Size Range 8 - 1/0 AWG
For Use With Cable
Built-In Strain Relief No
Direct Burial No
Net Weight 0.385 lbs
Gross Weight 20 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved