67-100KON
Konkore Fittings (SCI) Couplers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

67-100KON

Konkore Fittings (SCI) Couplers
In stock
Item Number
67-100KON
MFG Item Number
908196
This item cannot be canceled or returned
67-100KON is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Series
Item #
67-100KON
Flex/AC/MC Combo Coupling, Rigid to

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 908196
Item Number 67-100KON
Manufacturer Konkore Fittings (SCI)
Family Series Konkore Fittings (SCI) Couplers
Conduit Type IMC (Intermediate Metal Conduit) to FMC (Flexible Metallic Conduit), RMC (Rigid Metal Conduit) to FMC (Flexible Metallic Conduit)
Trade Size 1
Grounding Lug No
Composition Iron
Hazardous Rated No
Approvals UL
Net Weight 0.331 lbs
Gross Weight 1.655 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved