BRC-50STKON
Konkore Fittings (SCI) Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BRC-50STKON

Konkore Fittings (SCI) Bushings
In stock
Item Number
BRC-50STKON
MFG Item Number
909031
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
BRC-50STKON
Rigid/IMC Conduit Bushing, Steel,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 909031
Item Number BRC-50STKON
Manufacturer Konkore Fittings (SCI)
Family Series Konkore Fittings (SCI) Bushings
Grounding Lug No
Environmental Rating Indoor
Hazardous Rated No
Temperature Rating 150 °C
Insulator Material Plastic
Mounting Threaded
Composition Steel
Trade Size (in) 0.5 "
Conduit Fitting Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals cULus
Net Weight 0.03 lbs
Gross Weight 2.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved