The store will not work correctly when cookies are disabled.
CC125-ICRKON
Konkore Fittings (SCI) Fittings, CC Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
EMT Compression Connector, Steel,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
907187 |
Item Number |
CC125-ICRKON |
Manufacturer |
Konkore Fittings (SCI) |
Product Series |
CC |
Family Series |
Konkore Fittings (SCI) Fittings, CC Series |
Conduit/Cable Type |
EMT (Electrical Metallic Tubing) |
Connection Type |
Compression |
Angle |
Straight |
Trade Size |
1-1/4 " |
Hub Size |
1-1/4 " |
Hub Type |
Male NPSM Thread |
Grounding Lug |
No |
Insulated Throat |
Yes |
Jacketed |
No |
Material |
Steel |
Composition |
Metallic |
Exposure Rating |
Concrete Tight |
Max NEMA Rating |
NEMA FB1 |
Hazardous Rated |
No |
Approvals |
UL |
Net Weight |
0.36 lbs |
Gross Weight |
4.06 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved