CC400-ICRKON
Konkore Fittings (SCI) Fittings, CC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CC400-ICRKON

Konkore Fittings (SCI) Fittings, CC Series
In stock
Item Number
CC400-ICRKON
MFG Item Number
907200
Series
CC400-ICRKON is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CC Series
Item #
CC400-ICRKON
EMT Compression Connector, Steel,

CC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907200
Item Number CC400-ICRKON
Manufacturer Konkore Fittings (SCI)
Product Series CC
Family Series Konkore Fittings (SCI) Fittings, CC Series
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Angle Straight
Trade Size 4 "
Hub Size 4 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Exposure Rating Concrete Tight
Max NEMA Rating NEMA FB1
Hazardous Rated No
Approvals UL
Net Weight 2.273 lbs
Gross Weight 13.704 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved