CCR400-ICKON
Konkore Fittings (SCI) Fittings, CCR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCR400-ICKON

Konkore Fittings (SCI) Fittings, CCR Series
In stock
Item Number
CCR400-ICKON
MFG Item Number
907182
Series
CCR400-ICKON is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CCR Series
Item #
CCR400-ICKON
EMT Compression Connector, Rainight,

CCR Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907182
Item Number CCR400-ICKON
Manufacturer Konkore Fittings (SCI)
Product Series CCR
Family Series Konkore Fittings (SCI) Fittings, CCR Series
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Angle Straight
Trade Size 4 "
Hub Size 4 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Exposure Rating Concrete Tight, Outdoor, Rain Tight
Max NEMA Rating NEMA FB1
Hazardous Rated No
Approvals UL
Net Weight 3.449 lbs
Gross Weight 13.704 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved