CG125-137545KON
Konkore Fittings (SCI) Fittings, CG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CG125-137545KON

Konkore Fittings (SCI) Fittings, CG Series
In stock
Item Number
CG125-137545KON
MFG Item Number
909072
Series
CG125-137545KON is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CG Series
Item #
CG125-137545KON
Cord Grip, 45 Deg., Malleable Iron,

CG Series Information

  • Color‑Coded 45 Degree Cord Grip Strain Relief Connectors
  • Neoprene Grommet for a Moisture Proof Seal
  • Simple Installation, Cord Can be Installed without Disassembly of the Fitting

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 909072
Item Number CG125-137545KON
Manufacturer Konkore Fittings (SCI)
Product Series CG
Family Series Konkore Fittings (SCI) Fittings, CG Series
Conduit/Cable Type Flexible Cord, Non-Metallic Sheathed Cable
Connection Type Compression
Angle 45 °
Trade Size 1-1/4 "
Hub Size 1-1/4 "
Hub Type Male NPT Thread
Cable Opening Min. 1.25 "
Cable Opening Max 1.375 "
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Iron
Composition Metallic
Exposure Rating Liquid Tight, Rain Tight
Max NEMA Rating NEMA FB1
Hazardous Rated No
Approvals cULus
Net Weight 0.759 lbs
Gross Weight 18.975 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved