The store will not work correctly when cookies are disabled.
CG150-1250KON
Konkore Fittings (SCI) Fittings, CG Series
In stock
Item Number
CG150-1250KON
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cord Grip, Steel, 1-1/2in., Red
- Color‑Coded 45 Degree Cord Grip Strain Relief Connectors
- Neoprene Grommet for a Moisture Proof Seal
- Simple Installation, Cord Can be Installed without Disassembly of the Fitting
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
907220 |
Item Number |
CG150-1250KON |
Manufacturer |
Konkore Fittings (SCI) |
Product Series |
CG |
Family Series |
Konkore Fittings (SCI) Fittings, CG Series |
Conduit/Cable Type |
Flexible Cord, Non-Metallic Sheathed Cable |
Connection Type |
Compression |
Angle |
Straight |
Trade Size |
1-1/2 " |
Hub Size |
1-1/2 " |
Hub Type |
Male NPT Thread |
Cable Opening Min. |
1.15 " |
Cable Opening Max |
1.25 " |
Grounding Lug |
No |
Insulated Throat |
Yes |
Jacketed |
No |
Material |
Steel |
Composition |
Metallic |
Exposure Rating |
Liquid Tight, Rain Tight |
Max NEMA Rating |
NEMA FB1 |
Hazardous Rated |
No |
Approvals |
cULus |
Net Weight |
0.696 lbs |
Gross Weight |
1.392 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved