FDC75KON
Konkore Fittings (SCI) Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FDC75KON

Konkore Fittings (SCI) Electrical Boxes
In stock
Item Number
FDC75KON
MFG Item Number
907370
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
FDC75KON
FDC Cast Device Box, Malleable Iron,

Series Information

Specifications

Specifications
Item Number FDC75KON
Manufacturer Part Number 907370
Ships Factory Direct No
Manufacturer Konkore Fittings (SCI)
Family Series Konkore Fittings (SCI) Electrical Boxes
Style FDC
Number of Gangs 1
Faces Single
Hub Size (in) 3/4 "
Number of Hubs 2
Conduit Type IMC (Intermediate Metal Conduit)
Connection Type Threaded
Feed Type Feed Thru
Mounting Lugs Yes
Ground Screw Yes
Composition Gray Iron
Exposure Rating Outdoor (w/ Optional Gasketed Cover)
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 50.56 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved