FSC50KON
Konkore Fittings (SCI) Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSC50KON

Konkore Fittings (SCI) Electrical Boxes
In stock
Item Number
FSC50KON
MFG Item Number
907377
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
FSC50KON
FSC Cast Device Box, Malleable Iron,

Series Information

Specifications

Specifications
Item Number FSC50KON
Manufacturer Part Number 907377
Ships Factory Direct No
Manufacturer Konkore Fittings (SCI)
Family Series Konkore Fittings (SCI) Electrical Boxes
Style FSC
Number of Gangs 1
Faces Single
Hub Size (in) 1/2 "
Number of Hubs 2
Conduit Type IMC (Intermediate Metal Conduit)
Connection Type Threaded
Feed Type Feed Thru
Mounting Lugs Yes
Ground Screw Yes
Composition Gray Iron
Exposure Rating Outdoor (w/ Optional Gasketed Cover)
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 68.88 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved