FSFDCA2KON
Konkore Fittings (SCI) Electrical Box Covers, FSFDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSFDCA2KON

Konkore Fittings (SCI) Electrical Box Covers, FSFDC Series
In stock
Item Number
FSFDCA2KON
MFG Item Number
909104
Series
FSFDCA2KON is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, FSFDC Series
Item #
FSFDCA2KON
FS/FD Box Cover, Aluminum,

FSFDC Series Information

  • Each Cover Comes with Captive Screws
  • Steel or Aluminum Materials
  • Neoprene Rubber Gasket

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 909104
Item Number FSFDCA2KON
Manufacturer Konkore Fittings (SCI)
Product Series FSFDC
Family Series Konkore Fittings (SCI) Electrical Box Covers, FSFDC Series
Composition Metallic
Material Aluminum
Number of Gangs 1
Cover Type Switch - Toggle
Cover Style Flat
Color Gray
Gasket Included No
Net Weight 0 lbs
Gross Weight 2.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved