FSFDCA3KON
Konkore Fittings (SCI) Electrical Box Covers, FSFDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSFDCA3KON

Konkore Fittings (SCI) Electrical Box Covers, FSFDC Series
In stock
Item Number
FSFDCA3KON
MFG Item Number
909105
Series
FSFDCA3KON is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, FSFDC Series
Item #
FSFDCA3KON
FS/FD Box Cover, Aluminum, Duplex

FSFDC Series Information

  • Each Cover Comes with Captive Screws
  • Steel or Aluminum Materials
  • Neoprene Rubber Gasket

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 909105
Item Number FSFDCA3KON
Manufacturer Konkore Fittings (SCI)
Product Series FSFDC
Family Series Konkore Fittings (SCI) Electrical Box Covers, FSFDC Series
Composition Metallic
Material Aluminum
Number of Gangs 1
Cover Type Receptacle - Duplex
Cover Style Flat
Color Gray
Gasket Included No
Net Weight 0 lbs
Gross Weight 1.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved