HSS1KON
Konkore Fittings (SCI) Conduit Mounts, HSS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HSS1KON

Konkore Fittings (SCI) Conduit Mounts, HSS Series
In stock
Item Number
HSS1KON
MFG Item Number
907409
Series
HSS1KON is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, HSS Series
Item #
HSS1KON
Conduit Hanger, Stainless Steel,

HSS Series Information

  • Carbon Steel and Stainless Steel Hangers
  • Stainless Steel Standard Materials
  • Used on RMC, IMC, or EMT

Specifications

Specifications
Manufacturer Part Number 907409
Item Number HSS1KON
Manufacturer Konkore Fittings (SCI)
Product Series HSS
Family Series Konkore Fittings (SCI) Conduit Mounts, HSS Series
Exposure Rating Indoor
Hazardous Rated No
Composition Steel
Style Clamp
EMT Size (in) 3/4 "
Rigid Size (in) 3/4 "
Approvals cULus
Net Weight 0.081 lbs
Gross Weight 8.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved