RB11KON
Konkore Fittings (SCI) Fittings, RB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RB11KON

Konkore Fittings (SCI) Fittings, RB Series
In stock
Item Number
RB11KON
MFG Item Number
907876
Series
RB11KON is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, RB Series
Item #
RB11KON
Rigid/IMC Reducing Bushing,

RB Series Information

  • Reducing Bushings for Threaded Rigid Conduit
  • NPSM Internal and External Threads or NPT Internal and External Threads
  • Steel or Malleable Iron Standard Materials

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907876
Item Number RB11KON
Manufacturer Konkore Fittings (SCI)
Product Series RB
Family Series Konkore Fittings (SCI) Fittings, RB Series
Connection Type Male/Female
External Thread 2 NPT
Internal Thread 1 NPT
Material Steel
Composition Metallic
Hazardous Rated No
Net Weight 0.663 lbs
Gross Weight 16.575 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved