S32212KON
Konkore Fittings (SCI) Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S32212KON

Konkore Fittings (SCI) Electrical Box Covers
In stock
Item Number
S32212KON
MFG Item Number
909666
S32212KON is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
S32212KON
FS/FD Box Cover, Double Gang, Steel,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 909666
Item Number S32212KON
Manufacturer Konkore Fittings (SCI)
Family Series Konkore Fittings (SCI) Electrical Box Covers
Composition Metallic
Material Steel
Number of Gangs 2
Cover Type Combination - Switch and Receptacle
Cover Style Flat
Color Gray
Gasket Included No
Net Weight 0 lbs
Gross Weight 3.52 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved