SRCC300KON
Konkore Fittings (SCI) Fittings, SRCC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SRCC300KON

Konkore Fittings (SCI) Fittings, SRCC Series
In stock
Item Number
SRCC300KON
MFG Item Number
909201
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, SRCC Series
Item #
SRCC300KON
Rigid/IMC 5 Piece Coupling, Steel,

SRCC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 909201
Item Number SRCC300KON
Manufacturer Konkore Fittings (SCI)
Product Series SRCC
Family Series Konkore Fittings (SCI) Fittings, SRCC Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit)
Angle Straight
Trade Size 3 "
Require Conduit Rotation No
Type IMC (Intermediate Metallic Conduit)
Material Steel
Composition Metallic
Exposure Rating Indoor
Hazardous Rated No
Net Weight 2.63 lbs
Gross Weight 2.77 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved