K3NA4C7DP52L
Kooltronic Air Conditioners, DP52 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

K3NA4C7DP52L

Kooltronic Air Conditioners, DP52 Series
In stock
Item Number
K3NA4C7DP52L
MFG Item Number
K3NA4C7DP52L
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DP52 Series
Item #
K3NA4C7DP52L
Air Conditioner, 7000btu, 480V, 60Hz

DP52 Series Information

  • Built‑in Condensate Evaporator
  • CFC‑Free Refrigerant
  • Condenser Impeller Speed Controller
  • Epoxy‑Coated Condenser Coils
  • External junction box for permanent wiring connections
  • Heavy‑duty Steel Shell
  • Internal Corrosion Protection (NEMA 4X)
  • Low Temperature Control Thermostat
  • NEMA 4 or 4X Rating Maintained (UL50)
  • Phase Sequence/Phase Loss Detector/Under Voltage Monitor
  • Stainless Steel Shell (NEMA 4X models)
  • Textured Baked Powder Finish
  • UL/CUL Listed

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number K3NA4C7DP52L
Item Number K3NA4C7DP52L
Manufacturer Kooltronic
Product Series DP52
Family Series Kooltronic Air Conditioners, DP52 Series
BTU/H Capacity 7,000 BTUs
95/95 Rating BTU/H 6,300 BTUs
Ambient Temperature Range 0-131 °F
Nominal Volts AC (60Hz) 480 VAC
Running Current (A) 3 A
Refrigerant Type R134A
Filter Included Yes
Normally Factory Stocked No
NEMA Rating NEMA 4
Approvals cUL, UL
Height 47.25 "
Width 19.94 "
Net Weight 160 lbs
Gross Weight 150 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved