KA4C1.0MML
Kooltronic Air Conditioners, MM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KA4C1.0MML

Kooltronic Air Conditioners, MM Series
In stock
Item Number
KA4C1.0MML
MFG Item Number
KA4C1.0MML
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, MM Series
Item #
KA4C1.0MML
AIR CONDITIONER, 120VAC, 1000BTU

MM Series Information

  • 1000 BTU/H Capacity
  • 115 or 230 Volts AC
  • NEMA Type 12
  • Built‑In EMI/RFI Suppressor
  • UL/CUL Listed
Kooltronic Micro‑Mini air conditioners are ideal for low‑capacity applications with space limitations. Mounted on any vertical panel of equipment enclosures, they occupy minimal floor space and no cabinet space. Hostile ambient air is sealed from the electronic cabinet air by the closed‑loop design and gasketed mountings. These air conditioners are suitable for all applications that have low static pressures, where fans can provide adequate airflow.

  • CFC Free Refrigerant
  • Thermostatic Low Temperature Control
  • Heavy Duty Steel Enclosures With Baked Powder Finish


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KA4C1.0MML
Item Number KA4C1.0MML
Manufacturer Kooltronic
Product Series MM
Family Series Kooltronic Air Conditioners, MM Series
BTU/H Capacity 1,000 BTUs
95/95 Rating BTU/H 850 BTUs
Ambient Temperature Range -20-125 °F
Nominal Volts AC (60Hz) 120 VAC
Running Current (A) 2.7 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included Yes
NEMA Rating NEMA 12
Approvals cULus
Height 36.75 "
Width 19.94 "
Depth 9.38 "
Net Weight 30 lbs
Gross Weight 43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved