KBR90
Kooltronic Fans, KBR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBR90

Kooltronic Fans, KBR Series
In stock
Item Number
KBR90
MFG Item Number
KBR90
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, KBR Series
Item #
KBR90
BARE BLOWERS HI PRESSURE RADIAL

KBR Series Information

This series of blowers was specifically designed for maximum efficiency in the movement of moderate volumes of air against substantial static pressures. Applications include cooling computer disk drives, densely packed enclosures, forcing gas‑air mixtures into small boiler combustion chambers, and in chromatography and pollution sampling equipment, to name just a few.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KBR90
Item Number KBR90
Manufacturer Kooltronic
Product Series KBR
Family Series Kooltronic Fans, KBR Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 312 mm
Nominal Width 172 mm
Nominal Depth 259 mm
Air Flow 160 CFM
Current Rating 2.2 A
Power Consumption 235 W
Fan Speed 2,900 RPM
Connection Type Wire Leads
Housing Material Metallic
Bearing Type Ball
Approvals CSA, UL
Net Weight 11 lbs
Gross Weight 11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved