KNA4C1DP15L
Kooltronic Air Conditioners, DP15L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KNA4C1DP15L

Kooltronic Air Conditioners, DP15L Series
In stock
Item Number
KNA4C1DP15L
MFG Item Number
KNA4C1DP15L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DP15L Series
Item #
KNA4C1DP15L
Air Conditioner, 115V, 60Hz

DP15L Series Information

  • Built‑in Condensate Evaporator
  • CFC‑Free Refrigerant
  • Condenser Impeller Speed Controller
  • EMI/RFI Suppressor
  • Epoxy‑Coated Condenser Coils
  • Heavy‑duty Steel Shell
  • Internal Corrosion Protection (NEMA 4X models)
  • Low Temperature Control Thermostat
  • NEMA 4 or 4X Rating Maintained (UL50)
  • Six‑Foot [1.8m] (minimum) SJT 3‑Wire Power Cord
  • Stainless Steel Shell (NEMA 4X models)
  • UL/CUL Listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KNA4C1DP15L
Item Number KNA4C1DP15L
Manufacturer Kooltronic
Product Series DP15L
Family Series Kooltronic Air Conditioners, DP15L Series
BTU/H Capacity 1,160 BTUs
95/95 Rating BTU/H 950 BTUs
Ambient Temperature Range -20-131 °F
Nominal Volts AC (60Hz) 120 VAC
Running Current (A) 4.3 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included Yes
NEMA Rating NEMA 4
Approvals cULus
Height 15.48 "
Width 19.94 "
Depth 7.06 "
Net Weight 26 lbs
Gross Weight 26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved