11282300
Lapp USA Plugs & Receptacles, EPIC HD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11282300

Lapp USA Plugs & Receptacles, EPIC HD Series
In stock
Item Number
11282300
MFG Item Number
11282300
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, EPIC HD Series
Item #
11282300
H-D 25 BCM FEMALE INSERT

EPIC HD Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11282300
Item Number 11282300
Manufacturer Lapp USA
Product Series EPIC HD
Family Series Lapp USA Plugs & Receptacles, EPIC HD Series
Number of Contacts 26 Pole
Connector Gender Female
Size 26-14 AWG
Temperature -40-125 °C
Contact Material Copper Alloy
Contact Finish Silver
Wire Size 26-14 AWG
Hood/Housing Material Polycarbonate
Composition Non-Metallic
Number of Levers 1
Housing Type None (Insert Only)
Net Weight 0.095 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved