098002.00
Leeson Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

098002.00

Leeson Motors
In stock
Item Number
098002.00
MFG Item Number
098002.00
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
098002.00
Motor, 0.25HP, 90V, 1750RPM TEFC DC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 098002.00
Item Number 098002.00
Manufacturer Leeson
Family Series Leeson Motors
Horsepower 1/4 hp
Base RPM 1,750 RPM
Frame LSS56C
Armature Voltage 90 V
Armature Current 2.5 A
Enclosure Type Totally Enclosed Fan Cooled
Mounting Type Face
Service Factor 1
Net Weight 18.19 lbs
Gross Weight 21.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved