108022
Leeson Motors, DC Motor Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

108022

Leeson Motors, DC Motor Series
In stock
Item Number
108022
MFG Item Number
108022
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, DC Motor Series
Item #
108022
Motor, 1HP, 90V, 1750RPM TEFC DC

DC Motor Series Information

  • Brush holder design provides easy access to brushes
  • Large oversized brushes assure long brush life
  • Removable bolt‑on base
  • NEMA C face designs
  • Capable of dynamic braking
  • High starting torque
  • Permanently lubricated sealed bearings
  • High starting torque
  • UL and CSA Listed
  • Meets NEMA MG1 standards
  • Dynamically balanced armatures


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108022
Item Number 108022
Manufacturer Leeson
Product Series DC Motor
Family Series Leeson Motors, DC Motor Series
Horsepower 1 hp
Max RPM 1,750 RPM
Armature Voltage 90 V
Armature Current 10 A
Enclosure Type Totally Enclosed Fan Cooled
Mounting Type C-Face With Base
Model Number 4D17FK5
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved