112529.00
Leeson Motors, Washguard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

112529.00

Leeson Motors, Washguard Series
In stock
Item Number
112529.00
MFG Item Number
112529.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Washguard Series
Item #
112529.00
Motor, 1HP, /V, 1725RPM TEFC

Washguard Series Information

  • USDA‑approved epoxy painted motors
  • Stainless steel motors
  • Encapsulated stainless steel motors available
  • NEMA and IEC flange motors
  • Three phase, single phase and DC washdown duty motors

Applications: Designed to meet the demanding washdown conditions that you may find in food processing plants, chemical processing, pharmaceutical plants and the beverage and brewing industries.

  • AC and DC washdown gearmotors
  • Rigid base and C face mount types
  • BISSC approved designs
  • Forsheda shaft seals and Protech bearing isolators used to seal motor shafts
  • 3‑year warranty on encapsulated and Premium efficient models
  • Washdown brakemotors and pump motors available
  • UL recognized and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 112529.00
Item Number 112529.00
Manufacturer Leeson
Product Series Washguard
Family Series Leeson Motors, Washguard Series
Type Washdown
Horsepower 1 hp
RPM 1,800 RPM
Number of Poles 4
Phase 1
NEMA Frame 56C
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Less Base
Full Load Current 6.4 A
Service Factor 1.15
Composition Steel
Overload Protection None
Model Number C6C17WK5
Overall Length 12.19 "
Approvals CSA, UL
Net Weight 33 lbs
Gross Weight 32.775 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved