116744.00
Leeson Motors, Three Phase C Face Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

116744.00

Leeson Motors, Three Phase C Face Series
In stock
Item Number
116744.00
MFG Item Number
116744.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Three Phase C Face Series
Item #
116744.00
Motor, 2HP, 208-230/460V, 1745RPM

Three Phase C Face Series Information

  • Standard, EPACT and Premium efficient ratings
  • Inverter‑rated
  • Class B insulation systems ‑ 42, 48 and 56 frames
  • Class F insulation system ‑ 140 frame and higher
  • Shielded ball bearings for direct coupled applications

Applications: Same applications as used on our general purpose ODP and enclosed, three phase motors, only having NEMA C Face mount, which allows direct mounting to a pump or gear reducer or other direct coupled equipment.

  • Continuous duty
  • Dynamically balanced rotors
  • Torques exceed NEMA performance standards
  • 1‑year warranty on Standard efficient motors
  • 2‑year warranty on EPACT efficient motors
  • 3‑year warranty on Premium efficient motors
  • UL recognized and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 116744.00
Item Number 116744.00
Manufacturer Leeson
Product Series Three Phase C Face
Family Series Leeson Motors, Three Phase C Face Series
Type General Purpose
Horsepower 2 hp
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 56C
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Less Base
Efficiency % 86.5 %
CT Speed Range 10:1
Full Load Current 5.8 A
Service Factor 1.25
Composition Steel
Bearing Type Ball
Model Number C6T17FC210
Overall Length 13.82 "
Approvals CSA, UL
Net Weight 42.2 lbs
Gross Weight 45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved