The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
121912.00
Leeson Motors, Washguard II Series
MFG Item Number
121912.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motors, Washguard II Series
Motor, 1.5HP, 208-230/460V, 1750RPM
Washguard II Series Information
Paint free exterior BISSC certified for the Baking Industry Stainless Steel Output shafts Repositional drain plugs for all angle mounting Double Sealed bearings Typical applications include food processing areas requiring frequent sanitation procedures using high pressure cleaning with concentrated caustic solutions, areas of high humidity and in chemical environments.
Output shaft seal Inverter Duty IRIS™ insulation system
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
121912.00
Item Number
121912.00
Manufacturer
Leeson
Product Series
Washguard II
Family Series
Leeson Motors, Washguard II Series
Type
Washdown
Horsepower
1-1/2 hp
RPM
1,800 RPM
Number of Poles
4
Phase
3
NEMA Frame
145TC
Nominal Voltage
208 VAC, 240 VAC, 480 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting Type
C-Face Footed
Efficiency %
86.5 %
Full Load Current
4.4 A
Service Factor
1.15
Composition
Steel
Bearing Type
Double Sealed
Model Number
CZ145T14KW40
Overall Length
13.25 "
Approvals
CSA, UL
Net Weight
47 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved