The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
121929.00
Leeson Motors, Three Phase C Face Series
MFG Item Number
121929.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motors, Three Phase C Face Series
Motor, 3HP, 230/460V, 3600RPM TEFC
Three Phase C Face Series Information
Standard, EPACT and Premium efficient ratings Inverter‑rated Class B insulation systems ‑ 42, 48 and 56 frames Class F insulation system ‑ 140 frame and higher Shielded ball bearings for direct coupled applications Applications: Same applications as used on our general purpose ODP and enclosed, three phase motors, only having NEMA C Face mount, which allows direct mounting to a pump or gear reducer or other direct coupled equipment.
Continuous duty Dynamically balanced rotors Torques exceed NEMA performance standards 1‑year warranty on Standard efficient motors 2‑year warranty on EPACT efficient motors 3‑year warranty on Premium efficient motors UL recognized and CSA certified
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
121929.00
Item Number
121929.00
Manufacturer
Leeson
Product Series
Three Phase C Face
Family Series
Leeson Motors, Three Phase C Face Series
Type
General Purpose
Horsepower
3 hp
RPM
3,600 RPM
Number of Poles
2
Phase
3
NEMA Frame
145TC
Nominal Voltage
208 VAC, 240 VAC, 480 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting Type
C-Face Footed
Efficiency %
86.5 %
CT Speed Range
10:1
Full Load Current
7.6 A
Service Factor
1.15
Composition
Steel
Bearing Type
Ball
Model Number
C145T34FK43
Overall Length
13.76 "
Approvals
CSA, UL
Net Weight
45 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved