193366.60
Leeson Motors, IEC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

193366.60

Leeson Motors, IEC Series
In stock
Item Number
193366.60
MFG Item Number
193366.60
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, IEC Series
Item #
193366.60
Motor, 5.5HP, 230/460V, 1180RPM

IEC Series Information

  • Aluminum frame and cast iron frame construction
  • DC and stainless steel IEC motors available
  • 60/50 Hz interchangeability
  • B3, B5, B14 mounting flanges
  • Flange kits available

These motors meet North American performance standards and Premium energy efficiency mandates, and have 1.15 service factors.

Typically used for replacement on machine tools, textile tools, textile machinery and other equipment with metric dimensions but requiring the high torque and performance of motors designed for use in North America.

  • Inverter rated (IRIS™) insulation system on AC models
  • 3‑year warranty on premium efficiency models
  • 1‑year warranty on DC and standard efficiency models
  • UL listed and CSA certified

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 193366.60
Item Number 193366.60
Manufacturer Leeson
Product Series IEC
Family Series Leeson Motors, IEC Series
Type IEC
Horsepower 5-1/2 hp
Kilowatts 4 kW
RPM 1,200 RPM
Number of Poles 6
Phase 3
Nominal Voltage 240 VAC, 480 VAC
IEC Frame DF132MC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
Efficiency % 89.5 %
Full Load Current 17.6 A
Service Factor 1.15
Composition Cast Iron
Model Number C132T11FZ65
Overall Length 20.29 "
Approvals CSA, UL
Net Weight 176 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved