M1110006.00
Leeson Motors, DC Motor Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M1110006.00

Leeson Motors, DC Motor Series
In stock
Item Number
M1110006.00
MFG Item Number
M1110006.00
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, DC Motor Series
Item #
M1110006.00
..1/20HP - 1/10HP..1750RPM - 4200RPM.2

DC Motor Series Information

  • Brush holder design provides easy access to brushes
  • Large oversized brushes assure long brush life
  • Removable bolt‑on base
  • NEMA C face designs
  • Capable of dynamic braking
  • High starting torque
  • Permanently lubricated sealed bearings
  • High starting torque
  • UL and CSA Listed
  • Meets NEMA MG1 standards
  • Dynamically balanced armatures


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M1110006.00
Item Number M1110006.00
Manufacturer Leeson
Product Series DC Motor
Family Series Leeson Motors, DC Motor Series
Horsepower 1/10 hp
Max RPM 4,200 RPM
Armature Voltage 24 V
Armature Current 4.4 A
Enclosure Type Totally Enclosed Non-Ventilated
Mounting Type Square Flange
Model Number 980.536
Approvals CSA, UL
Net Weight 3 lbs
Gross Weight 5.175 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved