M1120027.00
Leeson Motors, DC Motor Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M1120027.00

Leeson Motors, DC Motor Series
In stock
Item Number
M1120027.00
MFG Item Number
M1120027.00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, DC Motor Series
Item #
M1120027.00
1/8HP.1750RPM.31.TENV.90V.CONT.40C.1.3

DC Motor Series Information

  • Brush holder design provides easy access to brushes
  • Large oversized brushes assure long brush life
  • Removable bolt‑on base
  • NEMA C face designs
  • Capable of dynamic braking
  • High starting torque
  • Permanently lubricated sealed bearings
  • High starting torque
  • UL and CSA Listed
  • Meets NEMA MG1 standards
  • Dynamically balanced armatures


Specifications

Specifications
Manufacturer Part Number M1120027.00
Item Number M1120027.00
Manufacturer Leeson
Product Series DC Motor
Family Series Leeson Motors, DC Motor Series
Horsepower 1/8 hp
Max RPM 1,750 RPM
Armature Voltage 90 V
Armature Current 1.3 A
Enclosure Type Totally Enclosed Fan Cooled
Mounting Type C-Face With Base
Model Number M31D18NZ10
Approvals CSA, UL
Net Weight 9.585 lbs
Gross Weight 9.585 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved