M1125037.00
Leeson Gearmotors, PZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M1125037.00

Leeson Gearmotors, PZ Series
In stock
Item Number
M1125037.00
MFG Item Number
M1125037.00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, PZ Series
Item #
M1125037.00
...60:1.30RPM.100LBIN.1/17HP.30...DC G

PZ Series Information

  • Precision machined in‑line steel gears
  • First stage steel helical gear followed by spur‑type gears
  • Lubrication is permanent semi‑fluid grease, reducing possibility of leakage
  • Output shafts have needle bearings for high load capacities
  • Shafts are hardened steel

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M1125037.00
Item Number M1125037.00
Manufacturer Leeson
Product Series PZ
Family Series Leeson Gearmotors, PZ Series
Output Speed 30 RPM
Ratio 60:1
Nominal Ratio (:1) 60
Nominal Torque 100 in-lbs
Output Style Parallel Shaft
Mounting Standard
Horsepower 1/20 hp
Voltage (DC) 180 VDC
Nominal Voltage 125 VDC
Current Rating 0.36 A
Enclosure Type Totally Enclosed Non-Ventilated
Approvals CSA, UL
Net Weight 9 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved