M1125214.00
Leeson Gearmotors, PZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M1125214.00

Leeson Gearmotors, PZ Series
In stock
Item Number
M1125214.00
MFG Item Number
M1125214.00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, PZ Series
Item #
M1125214.00
...60:1.30RPM.100LBIN.1/17HP.30....12V

PZ Series Information

  • Precision machined in‑line steel gears
  • First stage steel helical gear followed by spur‑type gears
  • Lubrication is permanent semi‑fluid grease, reducing possibility of leakage
  • Output shafts have needle bearings for high load capacities
  • Shafts are hardened steel

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M1125214.00
Item Number M1125214.00
Manufacturer Leeson
Product Series PZ
Family Series Leeson Gearmotors, PZ Series
Output Speed 30 RPM
Ratio 60:1
Nominal Ratio (:1) 60
Nominal Torque 100 in-lbs
Output Style Parallel Shaft
Mounting Standard
Horsepower 1/20 hp
Voltage (DC) 12 VDC
Nominal Voltage 12 VDC
Current Rating 5.2 A
Enclosure Type Totally Enclosed Non-Ventilated
Approvals CSA, UL
Net Weight 6.695 lbs
Gross Weight 8.665 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved