M1125275.00
Leeson Motors, Washguard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M1125275.00

Leeson Motors, Washguard Series
In stock
Item Number
M1125275.00
MFG Item Number
M1125275.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Washguard Series
Item #
M1125275.00
13.RT ANGLE.1.3CD.60:1.42RPM.80LBIN.1/

Washguard Series Information

  • USDA‑approved epoxy painted motors
  • Stainless steel motors
  • Encapsulated stainless steel motors available
  • NEMA and IEC flange motors
  • Three phase, single phase and DC washdown duty motors

Applications: Designed to meet the demanding washdown conditions that you may find in food processing plants, chemical processing, pharmaceutical plants and the beverage and brewing industries.

  • AC and DC washdown gearmotors
  • Rigid base and C face mount types
  • BISSC approved designs
  • Forsheda shaft seals and Protech bearing isolators used to seal motor shafts
  • 3‑year warranty on encapsulated and Premium efficient models
  • Washdown brakemotors and pump motors available
  • UL recognized and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M1125275.00
Item Number M1125275.00
Manufacturer Leeson
Product Series Washguard
Family Series Leeson Motors, Washguard Series
Horsepower 1/8 hp
Max RPM 42 RPM
Armature Voltage 90 V
Armature Current 2.2 A
Enclosure Type Totally Enclosed Non-Ventilated
Model Number M31D25VZ3
Overall Length 10.86 "
Approvals CSA, UL
Net Weight 11 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved