M1130153.00
Leeson Motors, Metric Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M1130153.00

Leeson Motors, Metric Series
In stock
Item Number
M1130153.00
MFG Item Number
M1130153.00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Metric Series
Item #
M1130153.00
...25KW-1/3HP..3000RPM.63D.IP54.180V..

Metric Series Information

  • Cast aluminum conduit box
  • Terminal board provided for connections
  • Easy brush access for field service
  • Oversize brushes for extended life
  • High strength rolled steel frame
  • Die cast aluminum endshields with Steel bearing inserts
  • Permanently lubricated sealed ball bearings
  • Reversible rotation
  • Convenient wiring access


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M1130153.00
Item Number M1130153.00
Manufacturer Leeson
Product Series Metric
Family Series Leeson Motors, Metric Series
Horsepower 1/3 hp
Power Rating (kW) 0.25 kW
Max RPM 3,000 RPM
Armature Voltage 180 V
Armature Current 1.7 A
Enclosure Type Totally Enclosed
Mounting Type B5 Flange
Model Number CIM34D30FD1
Overall Length 9.5 "
Approvals CSA, UL
Net Weight 11 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved