M1135114.00
Leeson Gearmotors, PE350 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M1135114.00

Leeson Gearmotors, PE350 Series
In stock
Item Number
M1135114.00
MFG Item Number
M1135114.00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, PE350 Series
Item #
M1135114.00
...29:1.83RPM.155LBIN.1/4HP.34...DC GE

PE350 Series Information

  • Rugged die cast aluminum gear housing for maximum gear and bearing support
  • Precision machined gearing, hardened for maximum load capability
  • All gearing designed and rated AGMA class 9 standards, and to withstand shock overload
  • Oversized output bearings for greater overhung load capacity and long life
  • High carbon alloy output shaft provides maximum strength and rigidity
  • All needle bearing journals are precision ground
  • Heavy duty industrial oil seals keep lubricant in and dirt out
  • Gears and bearings are splash lubricated with permanent, heavy duty gear oil

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M1135114.00
Item Number M1135114.00
Manufacturer Leeson
Product Series PE350
Family Series Leeson Gearmotors, PE350 Series
Output Speed 83 RPM
Ratio 29:1
Nominal Ratio (:1) 29
Nominal Torque 155 in-lbs
Output Style Parallel Shaft
Mounting Standard
Horsepower 1/4 hp
Voltage (DC) 90 VDC
Nominal Voltage 90 VDC
Current Rating 2.3 A
Enclosure Type Totally Enclosed Non-Ventilated
Approvals CSA, UL
Net Weight 16.735 lbs
Gross Weight 16.735 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved