426307
Leuze Light Curtains, MLD-UDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

426307

Leuze Light Curtains, MLD-UDC Series
In stock
Item Number
426307
MFG Item Number
426307
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, MLD-UDC Series
Item #
426307
MLD530-R2LM-UDC-1000-S2, Safety

MLD-UDC Series Information

  • Configuration without PC via Wiring in the Switch Cabinet
  • All Columns with Automatic Resetting After Mechanical Impacts
  • Diverse Access Guarding Systems with the Addition of Deflecting Mirror Columns
MLD Transceiver or transmitter‑receiver systems with different numbers of beams and ranges which are pre‑mounted in device columns facilitate the installation of the most diverse constructional systems even in combination with deflecting mirror columns. They are suitable for single‑ and multiple‑sided access guarding.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 426307
Item Number 426307
Manufacturer Leuze
Product Series MLD-UDC
Family Series Leuze Light Curtains, MLD-UDC Series
Safety Rated Yes
Resolution 2 Beam
Feedback Loop Monitoring Yes
Muting Yes
IP Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved