50036269
Leuze Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50036269

Leuze Sensors
In stock
Item Number
50036269
MFG Item Number
50036269
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
50036269
VRTU 430M/V-1710-6000-S12,

Series Information

Specifications

Specifications
Manufacturer Part Number 50036269
Item Number 50036269
Manufacturer Leuze
Family Series Leuze Sensors
Sensing Range (ft) 1.96-19.68 '
Beam Angle 6 °
Operating Voltage 20-30 VDC
Sensing Type End
Status Indicator Yes
Body Composition Metallic
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved