50040190
Leuze Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50040190

Leuze Sensors
In stock
Item Number
50040190
MFG Item Number
50040190
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
50040190
GSU 06/24D-2-S8, Ultrasonic forked

Series Information

Specifications

Specifications
Manufacturer Part Number 50040190
Item Number 50040190
Manufacturer Leuze
Family Series Leuze Sensors
Operating Voltage 10-30 VDC
Sensing Type Fork
Output Type NPN, PNP
Status Indicator Yes
Body Composition Metallic
Max Load Current 0.1 A
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved