50113990
Leuze Sensors, HRTU 420 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50113990

Leuze Sensors, HRTU 420 Series
In stock
Item Number
50113990
MFG Item Number
50113990
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, HRTU 420 Series
Item #
50113990
HRTU 420/4NO.2-L-S8, Ultrasonic

HRTU 420 Series Information

  • Small ultrasonic scanner in plastic housing with protection class IP67
  • Various opening angles and sound cone geometries
  • Switching behavior largely independent of surface properties
  • Precise switching point adjustment through teach‑in on the device and via a cable
  • Protection against erroneous operation by automatically locking teach button

Specifications

Specifications
Manufacturer Part Number 50113990
Item Number 50113990
Manufacturer Leuze
Product Series HRTU 420
Family Series Leuze Sensors, HRTU 420 Series
Sensing Range (ft) 0.32-3.28 '
Operating Voltage 12-30 VDC
Sensing Type Side
Output Type PNP
Output Function NO
Status Indicator Yes
Body Composition Non-Metallic
Max Load Current 0.2 A
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE, cULus
Net Weight 0.039 lbs
Gross Weight 0.039 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved