50118078
Leuze Light Curtains, CML730i Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50118078

Leuze Light Curtains, CML730i Series
In stock
Item Number
50118078
MFG Item Number
50118078
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, CML730i Series
Item #
50118078
CML730i-R10-1920.A/CN-M12, Light

CML730i Series Information

  • Integrated Profibus,CANopen,RS485 and IO‑Link interfaces for direct configuration via the control
  • Large,easy‑to‑read display with robust membrane keyboard and bar graph display for easy alignment
  • Reliable detection of even transparent media up to 3.5 m
  • Operating range of up to 8 m for larger function reserves
  • Extremely short response time of 10 microseconds per beam for the reliable detection of even fast processes
  • Maximum measurement field length of nearly 3 m for measurement on large objects
  • Sturdy metal housing also for use in rough industrial environments
  • Connection via M12 connector for fast installation

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50118078
Item Number 50118078
Manufacturer Leuze
Product Series CML730i
Family Series Leuze Light Curtains, CML730i Series
Type Receiver
Safety Rated No
Supply Voltage 18-30 VDC
Operating Range 0.3-9.5 m
Connection M12 Plug
Blanking Yes
IP Rating IP65
Approvals CE, CSA
Comments Measuring light curtain
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved