50124263
Leuze Sensors, DMU418B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50124263

Leuze Sensors, DMU418B Series
In stock
Item Number
50124263
MFG Item Number
50124263
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, DMU418B Series
Item #
50124263
DMU418B-1300.X3/LTC-M12, Ultrasonic

DMU418B Series Information

  • Function largely independent of surface properties,ideal for detection of liquids,bulk materials,transparent media, ...
  • Small dead zone at long scanning range
  • Temperature‑compensated scanning range and measurement range
  • 1 PNP switching output (NPN) and 1 analog output 0 ... 10V / 4 ... 20mA
  • Both outputs can easily be taught using a button
  • Stable,all‑metal design
  • Process data and configuration via IO‑Link interface
  • Five operating modes: scanning,synchronous,multiplex,activation and throughbeam operation

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50124263
Item Number 50124263
Manufacturer Leuze
Product Series DMU418B
Family Series Leuze Sensors, DMU418B Series
Diameter 18 mm
Sensing Range (ft) 0.49-4.26 '
Beam Angle 16 °
Operating Voltage 15-30 VDC
Sensing Type End
Output Type 4-20 mA
Output Function Analog
Status Indicator Yes
Body Composition Metallic
Max Load Current 0.15 A
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE, cULus
Net Weight 0.115 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved