547954
Leuze Safety Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

547954

Leuze Safety Relays
In stock
Item Number
547954
MFG Item Number
547954
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, Series
Item #
547954
MSI-RM2B-01, Safety relay

Series Information

Specifications

Specifications
Manufacturer Part Number 547954
Item Number 547954
Manufacturer Leuze
Family Series Leuze Safety Relays
Applications Contact Monitoring
Supply Voltage 24 VDC
Termination Spring Cage
Mounting Snap-on
Approvals cULus
Net Weight 0.27 lbs
Gross Weight 0.355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved