63000100
Leuze Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

63000100

Leuze Safety Switches
In stock
Item Number
63000100
MFG Item Number
63000100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
63000100
S20-P3C1-M20-FH, Safety switch

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 63000100
Item Number 63000100
Manufacturer Leuze
Family Series Leuze Safety Switches
Solenoid Interlocking Yes
Solenoid Contacts 2NC
Thermal Current Rating 10 A
Extraction Force 10 N
Connection Type Screw Terminals
IP Rating IP67
Approvals CE, cULus
Net Weight 0.17 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved